Beli probe thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ebro Probe
    Mulai

    Rp1.299.900

    ebro Probe
    Deskripsi:
    Temperature measurement of air, ovens, fluids and gasesNiCrNi Probe for TFN-Series Thermometers (exchangeable) Approved according to Guideline 2014/34/EU
  2. COOPER ATKINS Digital Pocket Thermometer
    Mulai

    Rp1.099.900

    COOPER ATKINS Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Application: Food Production; General Purpose; Industrial
    • Auto Power OFF: Yes
    • Backlit: No
    • Body Style: Pen
    • Brand: COOPER ATKINS
    • Data Hold: Yes
    • Display Position: Side
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Side Reading Pen Style
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resistance Rating: IPX7
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  3. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  4. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  5. TESTO Penetration Thermometer
    Mulai

    Rp2.099.900

    TESTO Penetration Thermometer
    Deskripsi:
    The testo 905-T1 penetration thermometer has a large measuring range from -50 to +350°C and can even measure up to +500°C for a short time (1 to 2 minutes). Its permanently integrated type K thermocouple probe makes this possible. In addition, the penetration thermometer is characterized by its short response time. The thermocouple probe reacts very quickly, particularly in water (or other liquids). The penetration thermometer is therefore ideally suited for measurements in fluid substances in laboratory, chemical and pharmaceutical areas.However, as well as immersion/penetration of the long, pointed probe shaft in liquids and soft or powdery substances being possible, you can also insert it in ventilation ducts to measure the temperature there. The penetration thermometer is also a winner when it comes to accuracy, because it achieves a higher level than typical comparable models.A really user-friendly penetration thermometer The testo 905-T1 penetration thermometer is easy to use and very user-friendly. The measuring values are shown very legibly on the display. The fact that the display can be pivoted also makes readout easier. This is particularly practical, since it means the measuring values can be read off perfectly from many different perspectives. Product Includes: testo 905-T1 penetration thermometer with large measuring range, including attachment clip and batteries.
    atribut:
    • Diameter Probe shaft (mm): 3
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Product/Housing Material: ABS
  6. TESTO Mini Penetration Thermometer (Termometer Tusuk Digital)
    Mulai

    Rp949.900

    TESTO Mini Penetration Thermometer (Termometer Tusuk Digital)
    Deskripsi:
    Easy to use, great performance: the mini thermometer with extended penetration probe can be used for the most varied of temperature measurements. For example, it can be used for measuring liquid temperatures in labs. The extended 213 mm penetration probe is particularly practical in this respect. However, it can also be used as a food thermometer to measure the core temperature of your products (e.g. food controls); air temperature measurements are possible as well (e.g. in HVAC trade).Regardless of whether you use the mini penetration thermometer for food controls, or sampling in the laboratory, it will show you temperatures of up to +250 °C quickly and reliably. It is very easy to use and thanks to its small size, the mini thermometer can be taken to any measuring location.  Mini thermometer with practical functionsThe mini penetration thermometer features a digital display that shows the exact measured value - either in °C or °F - thus ruling out any reading errors (e.g. as is the case with analogue food thermometers with pointers). The battery status is also indicated on the display. The scope of delivery includes a protective tube for the penetration probe. If you insert the probe in the protective tube, you can attach the mini thermometer to your shirt pocket or other clothing making it easy to take with you.  Product Includes: Mini penetration thermometer with extended penetration probe, including protective tube with integrated clip, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft tip (mm): 12
    • Product Color : Black
    • Product/Housing Material: ABS
  7. KRISBOW Digital Thermometer (Termometer Digital)
    Mulai

    Rp989.900

    KRISBOW Digital Thermometer (Termometer Digital)
    atribut:
    • Dimensions (mm): 165x76x43
  8. TESTO Thermometer
    Mulai

    Rp2.399.900

  9. ebro Core Thermometer Thermocouple Type T (Termometer Termokopel)
    Mulai

    Rp5.299.900

    ebro Core Thermometer Thermocouple Type T (Termometer Termokopel)
    Deskripsi:
    with fixed probe with cable and handle• Very large display with big numbers for easy reading• Easy to use• Replaceable battery• Fast measurements, high accuracy• HACCP• Robust and impact resistant
    atribut:
    • Accuracy (°C): -30…+100
    • Protection Class: IP65
    • Dimensions (mm): 127x60x16 (without Probe)
    • Resolution (°C): 0.1
    • Battery: CR 2450, replaceable
    • Measured Variables: Temperature
    • Measurement Range (°C): -30…+199.9
    • Storage Temperature (°C): -30…+70
  10. ebro Core Thermometer Without Probe (Termometer Tusuk)
    Mulai

    Rp3.199.900

    ebro Core Thermometer Without Probe (Termometer Tusuk)
    Deskripsi:
    The TTX 210 enhances the benefits of the TTX 200 by the flexibility of several changeable probes. As required, a blunt probe for measurement in fluids or semisolid material, or a pointed probe with grip can be used. The latter is available with two different cable lengths. Apart from serving different applications, this allows for easy replacement of a defective probe.
    atribut:
    • Accuracy Type T (°C): ±0.5 (-30 ... +100) (at +25 °C) ±1 (for the remaining measurement range) (at +25 °C)
    • Battery: CR 2032, replaceable
    • Battery Lifetime (hour): Typically 100 (of uninterrupted use)
    • Dimensions (mm): 127 x 60 x 16 (without probe)
    • Housing Material: ABS
    • Measurement Range Type T (°C): -30 ... +199.9
  11. TESTO Waterproof Mini Probe Thermometer
    Mulai

    Rp1.199.900

    TESTO Waterproof Mini Probe Thermometer
    Deskripsi:
    Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments. Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Protection Class: IP67
    • Storage Temperature: -20 to +70 °C
    • Weight (g): 36
    • Battery Type: Button cell LR44
    • Diameter Probe shaft (mm): 3.5
    • Diameter Probe shaft tip (mm): 1.6
    • Dimensions (mm): 150x45x30
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 120
    • Length Probe shaft tip (mm): 7.5
    • Product Color : White
    • Product/Housing Material: ABS
  12. IRTEK Food Probe Thermometer (Termometer Makanan)
    Mulai

    Rp439.900

    IRTEK Food Probe Thermometer (Termometer Makanan)
    atribut:
    • Dimensions (mm): 244x25x16
    • Measurement Range (°C): -50 to 300
    • Accuracy (°C): ± 1
    • Resolution (°C): 0.1
    • Battery: 1.5V (LR44Battery)
  13. FLUKE Thermocouple Thermometer (Pendeteksi Suhu)
    Mulai

    Rp7.799.900

    FLUKE Thermocouple Thermometer (Pendeteksi Suhu)
    atribut:
    • Conform to: ITS-90, 80PK-1 included (-40 to 260°C)
    • Dimensions (mm): 160x66x38
    • Display Range (°C): -200 to 1372
    • Dust/Water Protection: IP42
    • Included Accessories: 80PK-1, magnetic strap, battery
    • Temperature: (Probe accuracy) Not included in main unit accuracy
  14. Shinwa Rules Probe For Digital Thermometer H-3
    Mulai

    Rp869.900

    Shinwa Rules Probe For Digital Thermometer H-3
    Deskripsi:
    Replacement probe for digital thermometer H-3.A replacement probe for the digital thermometer H-3.* Can only be used with the digital thermometer H-3.
    atribut:
    • Type: Standard type
    • Cable Length (m): 1.4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • DiameterxLength (Φmmxmm): 3.5x110
  15. Mestek Infrared Thermometer
    Mulai

    Rp539.900

    Mestek Infrared Thermometer
    Deskripsi:
    Temperature Probe MeasurementConnect the temperature probe to the thermometer and touch the surface of the object to be measuredFUNCTION LAYOUT :- The emissivity is adjustable- High and low temperature alarm- Data retention- Unit conversion- 12-point laser pointer- Low power prompt- Automatic shutdown- Bright color screen- Temperature probe- Environmental temperature humidity- Speed measurement- Maximum
  16. Custom Thermometer (Probe Sensor Suhu Permukaan)
    Mulai

    Rp729.900

    Custom Thermometer (Probe Sensor Suhu Permukaan)
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  17. Hanna Instruments Checktemp 1 Digital Thermometer (Termometer Digital)
    Mulai

    Rp2.299.900

    Hanna Instruments Checktemp 1 Digital Thermometer (Termometer Digital)
    Deskripsi:
    The HI98509 Checktemp 1 is a high-accuracy thermometer with a 1 m (3.3') flexible, silicone cable connecting the meter and the stainless steel probe. The sharp-tip penetration probe easily lances semi-solid products such as fruits, vegetables, and cheeses. This probe can also handle liquid, air and measurements in frozen materials. The probe incorporates an NTC thermistor sensor to measure the temperature.
    atribut:
    • Automatic Shut-off: 8 min (default), 60 min or off
    • Battery Type/Life: 3x1.5 V AAA alkaline; approx. 2 years
    • Dimensions (mm): 107x59x17 (4.2x5.3x0.7\")
    • Notes: Certi cation: EN 13485:2001 - Suitability: Storage; Environment: E; Accuracy Class: 0.5; Protection: IP65
    • Environment Temperature (°C): -30 to 50 (-22 to 122 degree F)
    • Temperature Accuracy (°C): +/-0.2 (-30.0 to 120.0 ), +/-0.3 (outside: -50.0 to -30.0 and 120.0 to 150.0 ), +/-0.5 degree F (-22.0 to 199.9 degree F), +/-1 degree F (outside: -58.0 to -22.0 degree F and 200 to 302 degree F)
    • Temperature Probe: stainless steel, 1 m (3.3') cable
    • Temperature Range (°C): -50.0 to 150.0 / -58.0 to 302 degree F
    • Temperature Resolution (°C): 0.1 (-50.0 to 150.0 ), 0.1 degree F (-58.0 to 199.9 degree F) / 1 degree F (above 200 degree F)
    • Weight (g): 130 (4.6 oz.
Daftar Harga probe thermometer Terbaru November 2026
ebro ProbeRp1.299.900
COOPER ATKINS Digital Pocket ThermometerRp1.099.900
ZOYI Infrared ThermometerRp349.900
TESTO Infrared ThermometerRp2.099.900
TESTO Penetration ThermometerRp2.099.900
TESTO Mini Penetration Thermometer (Termometer Tusuk Digital)Rp949.900
KRISBOW Digital Thermometer (Termometer Digital)Rp989.900
TESTO ThermometerRp2.399.900
ebro Core Thermometer Thermocouple Type T (Termometer Termokopel)Rp5.299.900
ebro Core Thermometer Without Probe (Termometer Tusuk)Rp3.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait